Skip to content Skip to navigation menu
3M50048011265631

50048011265631

7100057470 Scotch-Brite General Purpose Scouring Pad 96-20, 6 in x 9 in, 20/Case
Item #101570386
3M50048011265631
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Medium duty scouring pad designed for everyday cleaning of cooking utensils and equipment. Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads. Non rusting and resilient, this synthetic pad can replace steel wool or stainless steel scrubbers.

features

  • Use for everyday cleaning of most cooking utensils and equipment.
  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
  • Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Color Dark Green
Overall Length [Min] 9 in
Standard HACCP International
Material Fiber, Resin, Mineral
Overall Length [Max] 229 mm
Cleaning Area Kitchen/Dining
Shape Rectangular
Weight 0.06 LB
EAN or UPC 48011265636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison