Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50048011332739

50048011332739

7000121055 Scotch-Brite Aircraft Cleaning Pad, 4-5/8 in x 10 in, 100 ea/Case
Item #104025139
  • 4.625 in Overall Width
  • 10 in Minimum Overall Length
3M50048011332739
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.625 in Overall Width
  • 10 in Minimum Overall Length

description

  • Scotch-Brite™ Aircraft Cleaning Pad is a lofty textured non-woven web manufactured with a unique non-abrasive polymer. The non-abrasive coating increases the wet friction, enabling the pad to clean more efficiently than nonwoven pads, urethane foam and cellulose sponges.

features

  • Non-abrasive pad cleans and polishes without scratching
  • Ideal for cleaning painted, high or low gloss surfaces
  • Soft, conformable pad adapts to contours for consistent results
  • Works well with commercial cleaners, pressure wash systems, and is MIL Spec compliant
  • Suitable for hand use or with 3M pad holders and extension products
Abrasive Material Non-Abrasive
Overall Length [Min] 10 in, 25.4 cm
Sanding Method Hand
Color White
Front Color White
Form Type Hand Pad
Overall Width 4.625 in, 11.75 cm
Product Form Hand Pad
Weight 0.101 LB
EAN or UPC 48011332734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison