Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50048011332746

50048011332746

7000121056 Scotch-Brite Aircraft Cleaning Pad, 6 in x 12 in, 50 ea/Case
Item #104025845
  • 6 in Overall Width
  • 12 in Minimum Overall Length
3M50048011332746
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Width
  • 12 in Minimum Overall Length

description

  • Scotch-Brite™ Aircraft Cleaning Pad is a lofty textured non-woven web manufactured with a unique non-abrasive polymer. The non-abrasive coating increases the wet friction, enabling the pad to clean more efficiently than nonwoven pads, urethane foam and cellulose sponges.

features

  • Non-abrasive pad cleans and polishes without scratching
  • Ideal for cleaning painted, high or low gloss surfaces
  • Soft, conformable pad adapts to contours for consistent results
  • Works well with commercial cleaners, pressure wash systems, and is MIL Spec compliant
  • Suitable for hand use or with 3M pad holders and extension products
Product Form Hand Pad
Front Color White
Sanding Method Hand
Color White
Overall Width 6 in, 15.24 cm
Form Type Hand Pad
Abrasive Material Non-Abrasive
Overall Length [Min] 12 in, 30.48 cm
Weight 0.155 LB
EAN or UPC 48011332741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison