description
- Jet Cleaning Pad
features
- Aircraft cleaning pad
- Removes dirt, grease, engine soot, hydraulic residue, de-ice residue and brand pad dust
- Does not degrade painted surfaces
- No gloss reduction.
| Overall Length [Max] | 304.8 mm |
| Shape | Rectangular |
| Overall Length [Min] | 12 in |
| Weight | 3.756 LB |
| EAN or UPC | 48011568492 |

