description
- Cleans your dirtiest pots and pans twice as fast as conventional heavy duty scouring—with less scratching. Food debris rinses out of the pad easily. Unique web construction stands up to your toughest jobs. Scratches less than other heavy duty pads.
features
- Food debris rinses out of the pad easily.
- Scratches less than other heavy duty pads.
- Unique web construction stands up to your toughest jobs.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Shape | Bow-tie |
| Material | Fiber, Mineral, Resin |
| Color | Purple |
| Standard | HACCP International |
| Cleaning Area | Kitchen/Dining, Fixtures/Equipment |
| Overall Length [Max] | 114 mm |
| Overall Length [Min] | 4.5 in |
| Weight | 0.0 KG |

