Medium duty scouring pad designed for everyday cleaning. Thicker, hand sized version of Scotch Brite™ General Purpose Scouring Pad 96. The convenient size eliminates the need to cut or fold the pad.
features
Thicker, hand-sized version of Scotch-Brite™ General Purpose Scouring Pad 96.
Cleans pots, pans and kitchen equipment
Replaces steel wool and metal sponges
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Color
Dark Green
Standard
HACCP International
Shape
Rectangular
Overall Length [Min]
4.5 in
Cleaning Area
Kitchen/Dining
Material
Fiber, Mineral, Resin
Overall Length [Max]
114 mm
Weight
1.75 LB
EAN or UPC
48011591667
We're here for you
with Service Centers across the country - We have your back