Skip to content Skip to navigation menu
3M50048011592478

50048011592478

7000052527 3M Easy Trap Sweep & Dust Sheets Flip Holder, 23 in, 6 Inner Packs, 6/Case
Item #101684188
  • 3M™ Easy Trap Fliip Holder
  • 4" x 23"
  • Six Inner Packs
  • Six per Case
3M50048011592478
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3M™ Easy Trap Fliip Holder
  • 4" x 23"
  • Six Inner Packs
  • Six per Case

description

  • Holder works with standard threaded U.S. broom handle. Easy to flip holder clamps onto the 3M™ Easy Trap Duster and allows the customer to easily use both sides of the cloth without bending over. The "A" shape allows the user to plow large debris without it tumbling over the holder.
Size (text) 4 in x 23 in
Weight 1.65 LB
EAN or UPC 48011592473
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison