Skip to content Skip to navigation menu
3M50048011592522

50048011592522

7010029060 Scotch-Brite Big Blue Scouring Pad 80CC, 4.5 in x 8.5 in, 5/Pack, 4 Pack/Case
Item #119939542
3M50048011592522
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Extra heavy duty scour pad designed to remove heavy food soil deposits on cookware and equipment. Large size helps clean more area in less time. Thick fibers will not splinter or rust. Made with open mesh construction for easy rinsing.

features

  • Designed to remove heavy food soil deposits on cookware and equipment.
  • Thick fibers will not splinter or rust.
  • Made with open mesh construction for easy rinsing.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Overall Length [Max] 216 mm
Overall Length [Min] 8.5 in
Material Fiber, Resin, Mineral
Standard HACCP International
Cleaning Area Kitchen/Dining
Color Blue
Shape Rectangular
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison