3M
50048011592621
7010028897 Scotch-Brite Griddle Polishing Pad 46-20, 4 in x 5.25 in
Item #103064627
description
- Aggressive cleaning pad for griddles
features
- Polishes griddle surface while it cleans it
- Use between screen and holder to maximize screen life
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Material | Mineral, Fiber, Resin |
| Shape | Rectangle |
| Overall Length [Min] | 5.25 in |
| Color | Gray |
| Standard | HACCP International |
| Overall Length [Max] | 133 mm |
| Cleaning Area | Griddles |
| Weight | 2.832 LB |
| EAN or UPC | 50048011592621 |
