description
- Griddle polishing pad
features
- Aggressive griddle cleaning pad
- Maximizes screen life
- Adds final polish
| Overall Width [Min] | 50.8 in, 1.29 m |
| Commercial Kitchen Cleaning | Flat Top Griddle Cleaning |
| Overall Length [Max] | 45 m |
| Overall Width [Max] | 50.8 in, 1.29 m |
| Cleaning Area | Griddles |
| Material | Mineral, Fiber, Resin |
| Dishwasher Safe | Yes |
| Overall Length [Min] | 1771.7 in |
| Shape | Rectangle |
| Color | Gray |
| Weight | 0.0 KG |

