Skip to content Skip to navigation menu
3M50048011597718

50048011597718

7100057652 Scotch-Brite Light Duty Cleansing Pad 98-P, 4.5 in x 6 in, 40/Box, 3 Box/Case
Item #119939340
3M50048011597718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Soft, non woven fibers and mild abrasive gently, but thoroughly, clean most surfaces. Typical applications: stainless steel, chrome, copper, porcelain and ceramic.

features

  • Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces.
  • Typical applications include stainless steel, chrome, copper, porcelain and ceramic.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Shape Rectangular
Standard HACCP International
Material Fiber, Mineral, Resin
Overall Length [Max] 152 mm
Color White
Overall Length [Min] 6 in
Cleaning Area Office Space/Classrooms, Kitchen/Dining, Bathrooms
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison