description
- Designed for softer floor finishes where frequent burnishing is required. Provides greater durability and less dust, point build up, and burning while restoring gloss to dull floors.
features
- Restores gloss to dull floor
- Designed for frequent burnishing with less dust and minimizes burning, point build-up and swirl marks
- Optimized for use on softer floor finishes typically used in retail environments and burnished frequently
- Better durability than competitive burnish pad designed for softer floor finishes
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
| Machine Speed | 1500-3000 rpm |
| Color | Sky Blue |
| Shape | Round |
| Overall Thickness | 25.4 mm |
| Application | Burnishing |
| Overall Dia. | 27 in |
| Material | Non-Woven Polyester Fiber |
| Weight | 0.0 KG |

