description
- For light scrubbing of floors with autoscrubber prior to burnishing. Excellent daily cleaning pad, minimal finish removal. Open construction resists clogging and allows for easy cleaning.
features
- Scrubs and cleans
- For daily use
- Ideal for use on an autoscrubber
- Helps maintain floor appearance
- Made of high qualifty syntehtic fibers in a non-woven web bonded with a durable resin system that permeates the entire pads
| Machine Speed | 175-600 rpm |
| Shape | Rectangular |
| Color | Green, Amber |
| Material | Non-Woven Polyester Fiber |
| Application | Cleaning |
| Weight | 0.0 KG |

