description
- Pad with an aggressive abrasive and is heat resistant up to 180°C. The thick, open web design makes it ideal for cleaning open vat style fryers. Dishwasher safe. NSF and HACCP International certified.
features
- Features an aggressive abrasive
- Thick, open web design is ideal for cleaning open vat-style friers
- HACCP International certified
| Cleaning Area | Fryers, Griddles |
| Overall Length [Max] | 152 mm |
| Overall Thickness | 19 mm |
| Color | Gray |
| Overall Length [Min] | 5.984 in |
| Material | Abrasives, Resin |
| Weight | 0.0 KG |

