description
- Medium duty pad features a polishing abrasive and is heat resistant up to 180° C.
features
- Features a polishing abrasive
- Thin web design is ideal for cleaning tube-style fryers
- HACCP International certified
| Color | Green |
| Material | Resin, Abrasives |
| Overall Length [Max] | 140 mm |
| Cleaning Area | Refrigerator, Display Cabinets, Fryers, Surfaces, Hoods |
| Overall Thickness | 16 mm |
| Overall Length [Min] | 5.5 in |
| Weight | 0.0 KG |

