description
- Medium duty pad features a low scratching abrasive and is heatresistant up to 180° C.
features
- Features a low-scratching abrasive
- Thin web design is ideal for cleaning tube-style fryers
- HACCP International certified
| Material | Abrasives, Resin |
| Color | Blue |
| Cleaning Area | Fryers, Surfaces, Refrigerator, Display Cabinets, Hoods |
| Overall Length [Min] | 5.5 in |
| Overall Thickness | 16 mm |
| Overall Length [Max] | 140 mm |
| Weight | 0.0 KG |

