description
- 3M™ Polyurethane Adhesive Sealant 560 is a high-strength, single-component, moisture-curing, gap-filling polyurethane adhesive that creates high strength bonds on a wide variety of materials including plastics, metals, fiberglass and wood.
features
- High strength bonding to replace mechanical fasteners and rivets
- Permanently elastic to allow joint movement
- 50-60 minute skin time
- paintable, once skin forms
- Good UV resistance
- One component, moisture-curing sealant simplifies production
- Bonds dissimilar materials for increased design flexibility
- Gap filling capability
- Features mid-range Shore A hardness
| Assembly Type | Panel to Frame / Stiffener to Panel |
| Tensile Strength | 580 psi |
| Physical Form | Medium Paste |
| Hardness | 55 Shore A |
| Application Method | Hand or Pressure Caulk |
| Modulus | 145 lbf/in2 |
| Color | White |
| Product Form | Gallon |
| Full Cure Time | 4 mm/24 hr |
| Weight | 0.0 LB |
| EAN or UPC | 48011627908 |

