Skip to content Skip to navigation menu
3M50048011627941

50048011627941

7100200227 3M Polyurethane Adhesive Sealant 550FC Fast Cure, White, 55 Gallon Open Head Drum (50 Gallon Net)
Item #102833956
3M50048011627941
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Polyurethane Adhesive Sealant 550 Fast Cure is our low viscosity adhesive that has a fast set time and creates a permanently elastic bond. It is ideal for bonding a variety of similar and dissimilar materials. This one-component polyurethane adhesive provides fast cure time. The low viscosity formula is ideal for creating very thin bond lines.

features

  • Fast set and cure time for fast-paced processes and productivity
  • Elastic formula creates high-strength bonds
  • Multi substrate bonder works on a wide variety of similar and dissimilar substrates
  • One component adhesive for easy application with no mixing or guesswork
  • Paintable after curing for professional results
Tensile Strength 300 psi
Modulus 87 lbf/in2
Full Cure Time 4 mm/24 hr
Product Form Gallon
Color White
Application Method Hand or Pressure Caulk
Physical Form Medium Paste
Hardness 45 Shore A
Weight 0.0 LB
EAN or UPC 48011627946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison