description
- 3M™ Manual Applicator 600M is used for dispensing 3M Adhesive Sealant cartridges as well as 400ml sausage packs. This all-metal tool features an 18:1 mechanical advantage.
features
- High quality, manual driven applicator designed for small volume dispensing
- Pistol grip provides comfortable handling and precise control
- For dispensing 3M adhesive sealant cartridges and 400ml sausage packs
- Features 18:1 mechanical advantage and all-metal construction for lasting durability
| Product Form | Each |
| Capacity | 400 ml |
| Color | Gray |
| Weight | 2.8 LB |
| EAN or UPC | 48011628318 |

