description
- Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications.
features
- Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
- Aggressively scrubs finishes in preparation for recoating
- Use with rotary or automatic floor machines
- Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
- Helps reduce labor hours and material costs related to stripping floors
- Helps enhance safety and productivity: no slippery residue from stripper
- no cleanup on baseboards or nearby floors
- no chemical contamination on skin, clothes and shoes
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Application | Scrubbing |
| Machine Speed | 175-600 rpm |
| Shape | Rectangular |
| Color | Maroon |
| Material | Non-Woven Fiber |
| Overall Length [Min] | 32 in |
| Weight | 0.0 KG |

