description
- 3M™ Polyurethane Adhesive Sealant 550 Fast Cure is our low viscosity adhesive that has a fast set time and creates a permanently elastic bond. It is ideal for bonding a variety of similar and dissimilar materials. This one-component polyurethane adhesive provides fast cure time. The low viscosity formula is ideal for creating very thin bond lines.
features
- Fast set and cure time for fast-paced processes and productivity
- Elastic formula creates high-strength bonds
- Multi substrate bonder works on a wide variety of similar and dissimilar substrates
- One component adhesive for easy application with no mixing or guesswork
- Paintable after curing for professional results
| Modulus | 87 lbf/in2 |
| Full Cure Time | 4 mm/24 hr |
| Hardness | 45 Shore A |
| Color | Gray |
| Tensile Strength | 300 psi |
| Physical Form | Medium Paste |
| Assembly Type | Panel to Frame / Stiffener to Panel |
| Application Method | Hand or Pressure Caulk |
| Product Form | Gallon |
| Weight | 0.0 LB |
| EAN or UPC | 51111920831 |

