description
- 3M™ Fire Barrier Silicone Sealant 2000+ is an elastomeric, ready-to-use, single-component, neutral-cure silicone sealant that cures upon exposure to atmospheric humidity. We designed this sealant to form a flexible firestop seal that also acts as a barrier to airborne sound transmission. This product is firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115.
features
- Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
- Fire resistance tested up to 4 hours for construction joint systems in accordance with ASTM E 1966 (UL 2079)
- Engineered to provide optimum adhesion to a wide variety of construction materials
- Compression and extension capability of ±13%
- Offers excellent caulk rate and applied with conventional caulking equipment
- Durable sealant provides excellent weatherability during construction
- Formulated as a re-enterable and repairable solution
| Color | Light Gray |
| Fire Rating | 4 hr |
| Weight | 58.91 LB |
| EAN or UPC | 50051115115597 |

