Skip to content Skip to navigation menu
3M50051125857784

50051125857784

7010028962 Scotch-Brite Powerpad 2000CC, 5.5 in x 3.9 in, 5/Pack, 6 Pack/Case
Item #119908999
3M50051125857784
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • scours at least 7 times faster than competitive non scratch pads, and scratches at least 10 times less than competitive medium duty scouring pads.

features

  • Unique bow-tie shape for ease of handling
  • Scours 2-4 times faster than conventional commercial scouring pads, and is 6-1 times less abrasive than other conventional commerical scouring pads
  • unique soil-removing particles for effective scouring, cleaning, and scrubbing with less visible scratches
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Overall Length [Max] 140 mm
Overall Length [Min] 5.5 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison