3M
50051125858408
7100052215 Niagara Heavy Duty Scouring Pad 86N-45, 4 in x 5.25 in, 60/Case
Item #119909005
description
- Heavy Duty Scrubber
features
- Open construction scouring pad with tough fibers and abrasives
- Replaces steel wool
- Use for heavily baked-on food
| Overall Length [Min] | 5.25 in |
| Material | Resin, Mineral, Fiber |
| Cleaning Area | Kitchen/Dining |
| Color | Green |
| Overall Length [Max] | 133 mm |
| Shape | Rectangle |
| Weight | 0.0 KG |
