3M
50051125859382
7100141038 3M C. Diff Solution Tablets, Quart Size, 140 Tablet Container, 2/Case
Item #120871057
features
- EPA-registered to kill C. diff spores in 4 minutes.
- Effective against Norovirus, Salmonella enterica, Staphylococcus aureus, Pseudomonas aeruginosa, carbapenan resistant Klebsiella pneumoniae, and Acinetobacter baumannii without preclean.
- Safer than bleach or peracetic acid. Features an NFPA rating of 0,0,0 and no personal protective equipment is required at use dilution.
- pH of 5.5 to 6.5 is closer to neutral than bleach or peracetic acid.
- Costs significantly less than ready-to-use bleach.
- 5-year shelf life in sealed packets
- 3-day shelf life when diluted and stored in a closed container. Dissolves in approximately 3 minutes.
- Dissolvable tablet format comes in two sizes for use in large and small containers.
- Highly versatile - use with a cloth, wipe, mop, or coarse trigger sprayer. Will not bind to common wiping media.
- Easy to use with a mild chlorine smell.
- Dilution Ratio: 4 Tablets to 1 Quart of Water
| Weight | 2.649 LB |
