Two-in-one scouring pad designed for removing tough baked on food from cooking pots, pans, utencils and inside cooking equipment. Features a heavy duty power dot side engineered to cut through baked on food 5X faster and a green medium duty side to scour away fine food particles and grease leaving a shiny surface.
features
Two-in-one scouring pad
Designed for removing tough baked on food from cooking pots, pans, utencils and inside cooking equipment.
Features a heavy duty power dot side engineered to cut through baked on food faster and a green medium duty side to scour away fine food particles and grease leaving a shiny surface.
Ergonomic hexagon shape to fit comfortably in your hand and easily clean hard to reach areas
Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Overall Length [Max]
146 mm
Overall Length [Min]
5.75 in
Cleaning Area
Kitchen/Dining
Standard
HACCP International
Material
Fiber, Resin, Mineral
Color
Yellow, Green
Shape
Hexagon
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back