description
- 3M™ Scotchkote™ Liquid Epoxy Coating 327 is a two-part system designed to protect steel pipe and other metal surfaces from the harsh affects of corrosion. Scotchkote 327 is mixed in a 3A:1B volume ratio.
features
- Excellent adhesion
- 100% solids
- High build, up to 45 mils/1150 microns in one application
- Can be applied to a substrate as cold as 50°F/10°C
- 3A:1B Volume Ratio
- No solvents needed
- Applicable by cartridge, brush, roller or plural component spray
| Form | Liquid |
| Container Size | 33.8 fl oz, 1 L |
| Weight | 0.0 KG |

