description
- 3M™ Scotchkote™ Liquid Epoxy Coating 323+ is the latest innovation in Liquid Epoxy Coatings from 3M. This two-part system features improved adhesion, flexibility and impact resistance to help prevent corrosion on steel pipes and other metal surfaces. Scotchkote 323+ DOES NOT CONTAIN NONYLPHENOL
features
- Resistant to damage from acids and bases in pH range 2 - 14
- Advanced Adhesion
- Increased Flexibility
- Strong Impact Resistance
- Volume Mix Ratio 2A:1B
- Formulated without nonylphenol
- VOC free and REACH compliant
- Meets global industry standards
- Compatible with 3M™ Scotchkote™ Pipeline Coatings
- Can be applied to a substrate as cold as 41°F/5°C
| Form | Liquid |
| Color | Blue |
| Container Size | 33.8 fl oz, 1 L |
| Recommended Coating Thickness | 25 - 60 mil |
| Shelf Life | 24 Months |
| Specific Gravity | 1.36 mixed |
| Weight | 0.0 KG |

