3M
50051131070009
7000051991 3M Particulate Filter 2091/07000(AAD), P100 100 EA/Case
Item #119939263
- 7000051991 3M Particulate Filter 2091/07000(AAD), P100 100 EA/Case
description
- NIOSH approved for environments containing certain oil and non-oil based particles.
features
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
- Versatile protection against many oil and non-oil based particulate contaminants
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs and training requirements
| Connection Type | Bayonet |
| Filter Material | Polypropylene |
| Clip-On Welding Shield | Yes |
| Eye Protection | Yes |
| Standard | NIOSH Approved, P100 |
| Weight | 0.05 LB |
