Skip to content Skip to navigation menu
3M50051131071655

50051131071655

Item #102954129
3M50051131071655
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This high capacity maintenance sorbent has a scrim on one side to increase strength and help eliminate linting. This conveniently sized pad allows the user to quickly spread sorbent on and in the path of a spill.

features

  • For use on most non-aggressive liquids.
  • Twice as thick for extra absorbency.
  • Ideal for tight areas, cleaning up small spills, wiping down oily tools & equipment.
  • Ideal for use in drip pans.
  • Over 50% recycled content
  • Highly absorbent, low profile design.
Weight 0.0 LB
EAN or UPC 51131071650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison