7000029657 3M PARTICULATE FILTER WITH NUISANCE LEVEL ORGANIC VAPOR RELIEF 2097, P100 STYLE 2097, P100; FOR USE IN OIL & NON-OIL BASED PARTICULATE ENVIRONMENT 2 PER BAG 50 BAGS PER CASE
Item #119681186
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for nuisance level organic vapor relief and for ozone protection up to 10X OSHA PEL.
features
Versatile protection against many oil and non-oil based particulate contaminants
Nuisance odor relief for organic vapor levels below the Permissible Exposure Level (PEL)
Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
Wide range of applications reduces inventory needs and training requirements
Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
Eye Protection
Yes
Clip-On Welding Shield
Yes
Standard
NIOSH Approved, P100
Filter Material
Polypropylene
Connection Type
Bayonet
Weight
0.46 LB
EAN or UPC
50051131071846
We're here for you
with Service Centers across the country - We have your back