description
- Designed to make breathing easier while lasting longer. NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance level acid gases.
features
- P100, nuisance acid gas relief particulate filter
- Easier breathing
- Versatile protection against many oil and non-oil based particulate contaminants
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
| Eye Protection | Yes |
| Standard | NIOSH Approved, P100 |
| Filter Material | Polypropylene |
| Clip-On Welding Shield | Yes |
| Connection Type | Bayonet |
| Weight | 0.0 KG |

