description
- Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
features
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1-2015
- Amber lenses reduce interference from blue light to improve contrast, excellent UV protection. Popular for inspection tasks, and hazy, overcast or foggy days. Never use for night driving.
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Amber polycarbonate lens absorbs 99.9% UVA & UVB rays
| Lens Coating | Anti-Scratch & Anti-Fog |
| Hard Coat Lens | No |
| Splash Protection | No |
| Frame Color | Grey, Gray |
| Frame Material | Plastic |
| Temple Color | Gray |
| Overall Length [Max] | 25.4 cm |
| Eyewear Range | Premium |
| Metal Detectable | No |
| Overall Length [Min] | 10 in |
| Lens Material | Polycarbonate |
| Frame Style | Half Frame |
| Standard | ANSI Z87.1-2015 |
| Lens Color | Amber |
| Overall Height | 10 in, 25.4 cm |
| Temple Style | SecureFit™ |
| Weight | 0.0 KG |

