description
- A fogged lens can be frustrating and challenging. Removing eyewear to wipe away fog can expose eyes to potentially dangerous workplace impact hazards and debris. 3M™ Solus™ 1000 series protective eyewear features Scotchgard™ Anti-Fog lens coating which helps workers see clearly, longer – providing longer lasting fog resistance than traditional anti-fog coatings. The 3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional antifog coatings, up to 25 washings with water.* *Based on 3M internal testing of tap water wash cycles followed by anti-fog testing per EN168 test method.
features
- 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
- Vented, removable foam gasket to help reduce eye exposure (optional)
- Soft nose bridge and padded temples for added comfort
- The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
- Available in bold, modern colors for a personalized style.
- Polycarbonate lens absorbs 99.9% of UV rays
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Frame Color | Clear |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Temple Style | Standard |
| Frame Style | Frameless |
| Eyewear Range | Premium |
| Standard | ANSI Z87.1-2015 |
| Temple Color | Green & Black |
| Lens Color | Gray |
| Frame Material | Plastic |
| Splash Protection | Yes |
| Weight | 0.0 KG |

