description
- Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
features
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Indoor/Outdoor Gray lens helps reduce brightness and glare when working both indoors and outdoors
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
| Frame Material | Plastic |
| Standard | CSA Z94.3, ANSI Z87.1, ANSI Z87.1-2015 |
| Eyewear Range | Value |
| Hard Coat Lens | No |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Lens Color | Gray |
| Temple Style | 3M Pressure Diffusion Temple Technology, SecureFit™ |
| Frame Color | Blue, Gray, Blue & Black |
| Temple Color | Blue/Gray |
| Lens Material | Polycarbonate |
| Frame Style | Frameless |
| Weight | 0.0 KG |

