description
- Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
features
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Orange lenses are effective at filtering blue and violet light that is often present with UV curing lamps
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
| Temple Style | SecureFit™ |
| Frame Material | Plastic |
| Standard | ANSI Z87.1-2015 |
| Lens Color | Orange |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Black/Brown |
| Frame Style | Frameless |
| Temple Color | Black/Brown |
| Eyewear Range | Value |
| Weight | 0.0 KG |

