description
- 3M™ Secure Click™ Particulate Filter N95 D7N11 can be attached to 3M™ Secure Click™ Cartridges D8000 Series to provide particulate protection when used with 3M™ Secure Click™ facepieces. Use the 3M™ Secure Click™ Filter Retainer D701 to attach two D7N11 filters to each cartridge.
features
- Works with 3M™ Secure Click™ Cartridges D8000 Series
- Held in place by required 3M™ Secure Click™ Filter Retainer D701
- NIOSH-approved N95 particulate filter for respiratory protection against certain non-oil based particulates
- Allows for replacement of filters prior to change out of cartridges for cost savings
- Use two D7N11 filters per D8000 Series cartridge for a total of 4 filters per facepiece
- For workplace/occupational use only
- Package contents: 1 case contains 10 boxes of 20 filter each (200 each total)
| Overall Width [Max] | 85 mm |
| Clip-On Welding Shield | No |
| Overall Width [Min] | 85 mm |
| Overall Length [Max] | 81 mm |
| Standard | N95, NIOSH Approved |
| Connection Type | Secure Click™ |
| Weight | 0.0 KG |

