description
- 3M™ Secure Click™ Particulate Filter P100 D3091 is NIOSH-approved and designed to help filter a broad range of oil and non-oil based airborne particulate contaminants. The D3091 particulate filters are for use with 3M™ Secure Click™ facepieces.
features
- Secure Click™ connection style enables a quick, simple connection of filters
- Secure Click™ filters are dual-flow to allow easier breathing and greater comfort
- Use with NIOSH-approved 3M™ Secure Click™ facepieces
- Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
- NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates
- Swept-back design for enhanced field of view and comfort
- For workplace/occupational use only
- Package contents: 1 case contains 50 pairs of filters (100 each)
| Overall Width [Max] | 105 mm |
| Clip-On Welding Shield | No |
| Standard | P100, NIOSH Approved |
| Overall Width [Min] | 105 mm |
| Overall Length [Max] | 120 mm |
| Connection Type | Secure Click™ |
| Weight | 0.0 KG |

