description
- The 3M™ SecureFit™ 400X Series of Protective Eyewear offers models with stylized colors, proprietary Pressure Diffusion Temple (PDT) technology for comfort as well as a contoured brow guard to help provide additional coverage from flying particles.
features
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles.
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Enhanced temple comfort without compromising the security of fit across diverse workforces
- Soft nosepiece to help reduce slippage
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Black and Green |
| Temple Color | Green & Black |
| Standard | CSA Z94.3, ANSI Z87.1, ANSI Z87.1-2015 |
| Temple Style | 3M Pressure Diffusion Temple Technology |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Frame Style | Frameless |
| Weight | 0.0 KG |

