3M™ SecureFit™ Safety Glasses 200 Series offers lightweight comfort at an affordable price. Featuring 3M™ Pressure Diffusion Temple Technology, 3M’s innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size and shape of the wearer’s head.
features
3M™ Pressure Diffusion Temple Technology
Lightweight design
Molded nose bridge
Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating
Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Models with blue accents help make eyewear more visible in food preparation/processing areas
Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Temple Style
3M Pressure Diffusion Temple Technology
Standard
ANSI Z87.1
Hard Coat Lens
No
Frame Style
Frameless
Frame Color
Blue
Lens Coating
Anti-Scratch & Anti-Fog
Lens Color
Blue
Temple Color
Blue
Lens Material
Polycarbonate
Frame Material
Plastic
Weight
0.0 LB
EAN or UPC
51131278462
We're here for you
with Service Centers across the country - We have your back