description
- The 3M™ SecureFit™ 400X Series of Protective Eyewear offers models with stylized colors, proprietary Pressure Diffusion Temple (PDT) technology for comfort as well as a contoured brow guard to help provide additional coverage from flying particles.
features
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles.
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
- Soft nosepiece to help reduce slippage
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
| Frame Color | Blue, Gray, Grey & Blue |
| Frame Material | Plastic |
| Standard | CSA Z94.3, ANSI Z87.1, ANSI Z87.1-2015 |
| Temple Style | 3M Pressure Diffusion Temple Technology |
| Eyewear Range | Comfort |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Lens Material | Polycarbonate |
| Hard Coat Lens | No |
| Frame Style | Frameless |
| Lens Color | Gray |
| Temple Color | Blue/Gray |
| Weight | 0.0 KG |

