description
- Get over-the-glass protection with all day wearability with the 3M™ SecureFit™ 3700 Series. The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit. The eyewear features pressure diffusion temple technology and a soft touch nosepiece to help provide all-day comfort.
features
- Adjustable Ratchet Temples
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Frame Style | Frameless |
| Hard Coat Lens | No |
| Lens Color | Clear |
| Standard | ANSI Z87.1-2015 |
| Temple Color | Blue |
| Temple Style | 3M Pressure Diffusion Temple Technology |
| Frame Material | Polycarbonate |
| Weight | 0.97 LB |
| EAN or UPC | 50051131278962 |

