Get over-the-glass protection with all day wearability with the 3M™ SecureFit™ 3700 Series. The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit. The eyewear features pressure diffusion temple technology and a soft touch nosepiece to help provide all-day comfort.
features
Adjustable Ratchet Temples
Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
Contoured brow guard rests comfortably against forehead and helps provide additional coverage from particles.
Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
Hard Coat Lens
No
Frame Style
Frameless
Temple Color
Blue
Lens Color
Clear
Frame Material
Polycarbonate
Standard
ANSI Z87.1-2015
Temple Style
3M Pressure Diffusion Temple Technology
Frame Color
Clear
Lens Material
Polycarbonate
Lens Coating
Scotchgard Anti-Fog
Weight
1.05 LB
EAN or UPC
50051131279068
We're here for you
with Service Centers across the country - We have your back