3M™ Disposable Protective Coverall Safety Work Wear 4520CS helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a collared option for situations where a hood is not required or may interfere with alternative head, face or respiratory protection. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear.
features
Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
Protective coverall helps protect against certain light liquid splashes and hazardous dusts
Lightweight, breathable material helps keeps workers cool and comfortable
Extra room in arms and legs allow for free movement on the job
Seamless shoulders and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions.
Color
White
Size
6X-Large
Material
SMS Based
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back