description
- This product features a proprietary design exhalation valve that increases user comfort by making breathing exhalation easier. The unique valve cover design also enhances the protection of the exhalation valve from debris.
features
- This product features a proprietary design exhalation valve that increases user comfort by making breathing exhalation easier
- The unique valve cover design also enhances the protection of the exhalation valve from debris
- Unique cover design protects the exhalation valve from debris
- Assembly includes one 3M Center Adapter Gasket 6896 and one 3M Exhalation Valve 7583
- Designed to be used with the 3M Full Facepiece Respirator models 6700, 6800, and 6900 (sold separately)
| Eye Protection | No |
| Standard | NIOSH Approved |
| Clip-On Welding Shield | No |
| Silicone Faceseal | No |
| Weight | 0.0 KG |

