- 7000002154 3M Particulate Filter 7093, P100 60 EA/Case
description
- NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series, or 3M™ Facepieces 7000 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Plastic filter encasement designed for high heat or wet applications
- Channeled airflow protects filter for enhanced breathability and longer service life
- Swept-back design provides enhanced field of view and greater comfort
- Unique, spring-loaded filter cover design simplifies negative pressure user seal checks
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
| Clip-On Welding Shield | Yes |
| Eye Protection | Yes |
| Filter Material | Glass Fiber Paper |
| Standard | NIOSH Approved, P100 |
| Connection Type | Bayonet |
| Weight | 0.0 KG |

