description
- 3M™ Scotchkote™ Liquid Epoxy Coating 323 Purple is a two-part, ambient temperature cure, 100% solids content, thermosetting, liquid epoxy coating. Color match to Scotchkote™ 426.
features
- 100% solids
- Excellent adhesion
- High build, up to 45 mils, in one application
- Can be applied to a substrate as cold as 41°F/5°C
- Resistant to damage from acids and bases in pH range 2-14
- 2A:1B Volumetric Mix Ratio
| Container Size | 1.7 fl oz, 50 ml |
| Form | Liquid |
| Weight | 0.0 KG |

