Skip to content Skip to navigation menu
3M50051135308511

50051135308511

Item #119909088
3M50051135308511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways

features

  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • 10 year warranty
  • Non-corroding
  • Available in rolls, kiss-cut rolls and strips
Standard DOT Mark, DOT C2
Color White
Overall Length [Min] 10 in
Performance Level Diamond Grade
Construction Rigid
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison