description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
features
- Strong and durable for easy application to smooth surfaces
- Vivid colors and bright white ensures maximum reflectivity and superior daytime color
- Durable--resist weather, dirt and aging
- Aggrerssive, low-temperature application adhesive
- Non-corroding
- For warranty information on specific applications such as trucks and trailers, rail cars, school buses or emegency vehicles, please see the specific product bulletins for those applications.
- Available in rolls, kiss-cut rolls and strips
| Overall Length [Min] | 9 in |
| Standard | DOT Mark, DOT C2, M669-11 |
| Performance Level | Diamond Grade |
| Construction | Rigid |
| Overall Length [Max] | 22.86 mm |
| Liner | Yes |
| Color | Red |
| Weight | 1.5 LB |

