description
- For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
- 11 inches red/7 inches white
| Performance Level | Diamond Grade |
| Standard | DOT Mark, DOT C2 |
| Construction | Rigid |
| Overall Length [Min] | 90 in |
| Color | White, Red/White, Red |
| Weight | 0.0 KG |

